CONCRETE PATCH KIT,2 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONCRETE PATCH KIT,2 GAL.

RUST-OLEUM

Web Price : $122.13 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RLM253479
  • Mfr. Model # 253479
  • UNSPSC # 13111037
  • CATALOGUE PAGE # 1544
  • Shipping Weight 18.74 lbs

Product Details

Three-component system - must use parts A, B, and C. Quick patch repair of large cracks and deep holes in concrete floors and areas prone to intermittent chemical exposure and physical abuse. Odorless. Ideal for food and beverage plants or other facilities where solvent odors cannot be tolerated.

Technical Specs

  • Colour Light Gray-Small Kit
  • Application Interior or Exterior Spelled Floors, Curbs, Ramps
  • Item Small Concrete Patching Compound Kit
  • Includes Base (Part A), Activator (Part B), Aggregate (Part C)
  • Coverage 0.15 cu. ft.
  • VOC 37 g/L
  • Characteristics Polyamine Epoxy
  • Number of Components 3
  • Flash Point 185 Degrees F - 210 Degrees F
  • For Use With Floor Coatings
  • Application Temp. Range 45 Degrees F - 90 Degrees F
  • Patching Application Epoxy Patches
  • Container Size 2 gal.
  • For Use On Surface Material Concrete
  • Starts to Harden 2.5 hr.
  • Full Cure Time 2 days
  • Container Style Pail
  • Cured Color Family Grays

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list