!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPUTER WORKSTATION,72X29X24 IN,BLACK

COMPUTER WORKSTATION,72X29X24 IN,BLACK

BALT

COMPUTER WORKSTATION,72X29X24 IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPUTER WORKSTATION,72X29X24 IN,BLACK

COMPUTER WORKSTATION,72X29X24 IN,BLACK

BALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG8UH84
  • Mfr. Model # 89844
  • UNSPSC # 56112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • Item Computer Workstation
  • Overall Width 72"
  • Overall Depth 24"
  • Pedestal Location Right
  • Pedestal Style Full
  • Colour Base Black
  • Base Material Steel and Laminate CPU Cabinet
  • Handle No
  • Standards TAA Compliant
  • Series LX
  • Overall Height 29"
  • Number of Pedestals 1
  • Number of Drawers 0
  • Keyboard Shelf Yes
  • Colour Top Teak
  • Top Material Vacuum-Formed PVC
  • Assembly Required
  • Includes Keyboard Shelf, CPU Shelf

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list