!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPUTER DESK,36 X 33-1/2 X 30,MED OAK

COMPUTER DESK,36 X 33-1/2 X 30,MED OAK

BALT

COMPUTER DESK,36 X 33-1/2 X 30,MED OAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPUTER DESK,36 X 33-1/2 X 30,MED OAK

COMPUTER DESK,36 X 33-1/2 X 30,MED OAK

BALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG13F573
  • Mfr. Model # 58063-7928-BK
  • UNSPSC # 56112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Item Computer Desk
  • Overall Width 36"
  • Overall Depth 30"
  • Pedestal Location None
  • Keyboard Shelf No
  • Colour Top Medium Oak
  • Top Material High Pressure Laminate
  • Assembly Required
  • Includes 3" locking casters, 2 locking and 2 non locking, also glides as option.
  • Series Brawny
  • Overall Height 25-1/2 to 33-1/2"
  • Number of Pedestals 0
  • Number of Drawers 0
  • Colour Base Black
  • Base Material High Pressure Laminate
  • Handle No
  • Standards TAA Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list