COMPRESSION TEST KIT GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COMPRESSION TEST KIT GAS

LINCOLN

Web Price : $210.81 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LNCMV5532
  • Mfr. Model # MV5532
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2944
  • Shipping Weight 4.83 lbs

Product Details

Gas compression test kit features hose assemblies for 14 mm long and short thread, and 18 mm short thread applications as well as plug adaptors for 18 mm long thread and the new 16 mm Ford Triton applications.

Technical Specs

  • Item Digital Gas Compression Test Kit
  • Features Stores Maximum Compression Value For Up to 12 Cylinders, uses Standard 9 V Battery For Convenience and Cost. Automatically Shuts Off After 3 Min. Of Non-use (memory is Retained), Rubber Boot Protects the Gauge From Bumps and Drops, sealed, Grease- and Oil-resistant Gauge Face Prevents Contamination Of Electronics, displays Values in PSI, Bar and kPa
  • For Use With To Detect Ring or Cylinder Head Problems, Sticking Valves, Blown Head Gasket(s) and More.
  • Includes Digital Compression Tester, Hose Adapter, plug Adapter, Air Hold Adapter, field Service Kit with Replacement Schrader Valves and O-Rings, Custom-Molded Case.
  • Package Quantity 1
  • Type Gauge
  • Valve Schrader
  • Design For Dry and Wet Automotive Cylinder Compression Testing in Automotives and Marines.
  • Ring O-Ring
  • Gasket Yes
  • Displays Backlit LC Display is Easy to Read From Any Angle and in Any Light
  • Test Compression 0-300 PSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list