!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPRESSED AIR FILTER,1/2" NPT,STANDARD

COMPRESSED AIR FILTER,1/2" NPT,STANDARD

GROZ

COMPRESSED AIR FILTER,1/2" NPT,STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSED AIR FILTER,1/2" NPT,STANDARD

COMPRESSED AIR FILTER,1/2" NPT,STANDARD

GROZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EBP36JN51
  • Mfr. Model # 36JN51
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2443
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Compressed Air Filter
  • Air Inlet Size 1/2 in
  • Maximum Flow Rate 125 cfm
  • Maximum Operating Temperature 140 Degrees F
  • Overall Height 6 13/16 in
  • Filter Bowl Material Polycarbonate
  • Series Standard Duty
  • Air Flow Direction Left to Right
  • Air Outlet Gender Female
  • Air Outlet Type NPT
  • Drain Part Compatibility SC2004
  • Filter Bowl Capacity 1.5 oz
  • Filter Bowl Guard Material Steel
  • Filter Element Material Bronze
  • For Fluid Type Compressed Air
  • ISO Class 5
  • Maximum Flow @ 100 psi 125 cfm
  • Minimum Operating Temperature 32 Degrees F
  • Number of Air Inlets 1
  • Overall Depth 2 3/4 in
  • Seal Material Nitrile
  • Standards RoHS Compliance
  • Weight 1.485 lb
  • Filter Type Particulate
  • Air Inlet Type NPT
  • Maximum Operating Pressure 145 psi
  • Overall Width 2 3/4 in
  • Drain Included Yes
  • Drain Type Semi-Automatic
  • Differential Pressure Indicator Included No
  • Air Inlet Gender Female
  • Air Outlet Size 1/2 in
  • Body Material Aluminum
  • Duty Rating Standard Duty
  • Filter Bowl Guard Included Yes
  • Filter Efficiency 90 %
  • Filter Rating 40 micron
  • For Substance Type Air
  • Includes (1) Filter
  • Minimum Operating Pressure 7 psi
  • Modular Connection Modular Connection
  • Number of Air Outlets 1
  • Pressure Drop 4.5 psi
  • Sight Gauge Included No
  • System Location Air Line

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list