COMPOUND KOPR-KOTE 20KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COMPOUND KOPR-KOTE 20KG

JET-LUBE

Web Price : $488.22 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # JTL10115
  • Mfr. Model # 10115
  • UNSPSC # 73101503
  • CATALOGUE PAGE # 1586
  • Shipping Weight 39.0 lbs

Product Details

Kopr-Kote anti-seize compound temperature services up to 815 degrees C (1500 degrees F). Fittings that are heated red hot, then allowed to cool can quickly be disassembled without seizure or distortion, 15 L.

Technical Specs

  • Item Joint/Drill Collar Compound
  • Application For Drill String Connections
  • Flash Point Greater than430 Degrees F (221 Degrees C)
  • Container Type Wedge
  • Size 15 L
  • Characteristics Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints, Brushable, Resistance to Makeup Downhole

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list