COMPOUND GAUGE,3 1/2 IN,VAC TO 30 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COMPOUND GAUGE,3 1/2 IN,VAC TO 30 P

GRAINGER APPROVED

Web Price : $17.49 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF4FMF9
  • Mfr. Model # 4FMF9
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Compound Gauge
  • Case Color Black
  • Range 30" Hg Vac to 30 psi, -100 to 200 kPa
  • Smallest Graduation 2" Hg, 1 psi
  • Gauge Accuracy +/-3-2-3%
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Secondary Range Units kPa/kPa
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Sensor Material Bronze
  • Gauge Application Test
  • Gauge Connection Type MNPT
  • Gauge Case Material ABS Plastic
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Calibration Certificate Included No
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Gauge Nominal Dial Size 3-1/2"
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values -30 - 0 - 30
  • Gauge Secondary Range Values -100 to 0 to 200
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 2/1
  • Gauge Connection Location Center Back
  • Gauge Connection Size 1/4"
  • Liquid Filled No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list