!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMMERCIAL SAFE

COMMERCIAL SAFE

SENTRY SAFE

COMMERCIAL SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMERCIAL SAFE

COMMERCIAL SAFE

SENTRY SAFE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SEGEF4738E
  • Mfr. Model # EF4738E
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 224.1 lbs

Technical Specs

  • Item Executive Fire-Safe(R)
  • Net Weight 217 lb.
  • Fire Rated 1/2 hr.
  • Material Steel
  • Number of Shelves 3 Adjustable
  • Number of Bolts 9
  • Outside Width 21.69"
  • Inside Height 35-3/4"
  • Inside Depth 11-3/4"
  • Includes Bolt Down Kit, Carpeted Interior
  • Colour Black
  • Capacity 4.7 cu. ft.
  • Water Endurance 12 in for 72 hr
  • Finish Matte Paint
  • Lock Style Electronic, Override Key
  • Outside Height 37-3/4"
  • Outside Depth 19 in
  • Inside Width 19-3/8"
  • Holds Documents, Records, Electronics and Valuables
  • Number of Drawers 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list