COLLAPSIBLE SHOVEL OR 24IN - 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COLLAPSIBLE SHOVEL OR 24IN - 36IN

REMCO

Web Price : $45.42 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RMC6880EBO
  • Mfr. Model # 6880EBO
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application For Roadside Emergencies, Commercial Trucks and Vehicles, Highway Authorities, Snow Removal, Safety/Hamat Kits
  • Colour Orange
  • Item Industrial Shovel
  • Handle Type T-Handle
  • Type Non-sparking, Chemical/Corrosion Resistant
  • Blade Type Square Point
  • Design 2-Piece, Collapsible
  • Overall Length Collapsed 24", Extended 36"
  • Blade Material Polypropylene
  • Handle Material Polypropylene
  • Blade Width 10"
  • Blade Length 12"
  • Metal Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list