!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATING EPOXY WB OYSTER WHITE KIT

COATING EPOXY WB OYSTER WHITE KIT

SIERRA

COATING EPOXY WB OYSTER WHITE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATING EPOXY WB OYSTER WHITE KIT

COATING EPOXY WB OYSTER WHITE KIT

SIERRA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.66 / KIT KT

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM248289
  • Mfr. Model # 248289
  • UNSPSC # 23153508
  • CATALOGUE PAGE # 1204
  • Shipping Weight 6.1 lbs

Product Details

High performance water-based, zero VOC, zero HAP's, no solvent odor industrial/commercial coating for occupied spaces. Fast dry to the touch and recoat. Green Seal certified and contributed to all LEED credits for indoor air quality. Easy to mix and use kit for walls, equipment and more.

Technical Specs

  • Item Epoxy Activator and Finish Kit
  • Coating Type Epoxy Coating
  • Series Number Sierra S60
  • Coating Application Low VOC
  • Surface Texture Rough, Smooth
  • Finish High Gloss
  • Dry Time 3 to 24 hr
  • VOC Content Less Than 50 g/L
  • Colour Family Whites
  • Cure Time 72 hr
  • Activator Required Yes
  • Compatible Activator Epoxy Activator
  • Exposure Conditions Moderate
  • Includes Activator, Base
  • Maximum Temperature Resistance 250 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Water Based Epoxy
  • Sheen High Gloss
  • System Series S60
  • Activator, Base, Paint or Primer Activator, Base
  • Number of Components 2-Step System
  • Formulation Water Based Epoxy
  • Base Type Water
  • Surface Material Concrete, Masonry, Metal, Steel, Wood
  • Colour Oyster White
  • Coverage Area 230 to 340 sq ft/gal
  • Container Size 1 gal
  • Container Type Box
  • Activator Properties None
  • Application Method Brush, Roller, Spray
  • Dry Time to Recoat 1 to 3 hr
  • For Use With 248284
  • Maximum Application Temperature 100 Degrees F
  • Mildew Resistant No
  • Primer Required Yes
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant
  • Shelf Life 3 yr
  • Use Location Exterior, Interior

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Green Seal(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list