CLIP MAGNET WHITE CLAMP 22 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLIP MAGNET WHITE CLAMP 22 LB

MAG-MATE

Web Price : $29.11 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MGNMX1500WP03
  • Mfr. Model # MX1500WP03
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.1 lbs

Product Details

Plated, low profile, cup magnets with clamps are ideal for holding tools, cans, markers and more. Heat resistant up to 300 degrees F (148 degrees C).

Technical Specs

  • Includes White Plastic Clamp
  • Material White Plastic
  • Item Cup Magnet with Clamp
  • Overall Width 1-13/32"
  • Overall Length 1-21/32"
  • Thickness 0.281"
  • Diameter 1-13/32"
  • Max. Pull 22 lbs.
  • Stability Temp. 300 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list