!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RUST REMOVER, GEL, MAX OPERATING TEMP 48 ° C, MIN TEMP -5 ° F, SPECIFIC GRAVITY 1, 20 L PAIL

RUST REMOVER, GEL, MAX OPERATING TEMP 48 ° C, MIN TEMP -5 ° F, SPECIFIC GRAVITY 1, 20 L PAIL

LLOYDS LABORATORIES

RUST REMOVER, GEL, MAX OPERATING TEMP 48 ° C, MIN TEMP -5 ° F, SPECIFIC GRAVITY 1, 20 L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUST REMOVER, GEL, MAX OPERATING TEMP 48 ° C, MIN TEMP -5 ° F, SPECIFIC GRAVITY 1, 20 L PAIL

RUST REMOVER, GEL, MAX OPERATING TEMP 48 ° C, MIN TEMP -5 ° F, SPECIFIC GRAVITY 1, 20 L PAIL

LLOYDS LABORATORIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LYL78720
  • Mfr. Model # 78720
  • UNSPSC # 12163600
  • CATALOGUE PAGE # 2259
  • Shipping Weight 1.0 lbs

Product Details

This non-acid, non-caustic rust remover in gel form comes in a pail with a container size of 20 litres. Its flashpoint does not ignite and it has a specific gravity of one. Its maximum operating temperature is 48C and its minimum operating temperature is -5℉. After applying, allow to work and then rinse off, leaving behind the original smooth steel finish. The gel is ideal for vertical surfaces such as car chassis and large plant equipment.

Technical Specs

  • Item Enviro Rust Gel
  • Max. Operating Temp. 48 Degrees C
  • Specific Gravity 1
  • Application Automotive
  • Min. Operating Temp. -5 Degrees F
  • Container Size 20 L
  • Flash Point Does not ignite.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list