!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CLEANER ALL PURPOSE FANTASTIK 650ML

CLEANER ALL PURPOSE FANTASTIK 650ML

FANTASTIK

CLEANER ALL PURPOSE FANTASTIK 650ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER ALL PURPOSE FANTASTIK 650ML

CLEANER ALL PURPOSE FANTASTIK 650ML

FANTASTIK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DRC95008
  • Mfr. Model # 95008
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs
Suggested Replacement Product
ALL-PURPOSE CLEANER, CITRUS SCENT, 650 ML TRIGGER/SPRAY BOTTLE, CLEAR, 0.0050 VOC CONTENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.38 / EACH

EHC: EHC :

Product Details

Versatile, ready to use disinfectant all-purpose cleaner. Cuts through tough, greasy soils, removes grease, grime, fingerprints, smoke film, crayon, lipstick, heel marks and soap scum. Use on hard surfaces including countertops, sinks, wall, ceramic tiles

Technical Specs

  • Item All-Purpose Cleaner, 650 mL

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list