CITRUS CLR/DEG. SC 400 SPRAY500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CITRUS CLR/DEG. SC 400 SPRAY500ML

WALTER SURFACE TECHNOLOGIES

Web Price : $50.19 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WLT53G513
  • Mfr. Model # 53G513
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1610
  • Shipping Weight 1.17 lbs

Product Details

Bio clean solvent base high performance natural cleaner/degreaser is a water-soluble formula and easy to rinse. Biodegradable as per OECD 301D. Non-toxic and non-corrosive. Contains a high concentration of d-Limonene, 500 mL aerosol.

Technical Specs

  • Item Trigger Sprayer
  • Size 16.9 oz.
  • Flash Point (F) 1113 Degrees F
  • Removes Adhesives, Glues, Sealants, Rubber Residues, Tar, Paint, Ink, Pen Marks, Grease, Lubricants or Oils
  • Package Quantity 1
  • Type Natural
  • Colour Gold/Brown
  • Temp. Range (F) Store below 122 Degrees F
  • For Use With All Metallic Surfaces
  • Container Size 500 ml

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list