CIRCUIT BREAKER PLUG IN LA 2P 225A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CIRCUIT BREAKER PLUG IN LA 2P 225A

SQUARE D

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SQDLA26225AB
  • Mfr. Model # LA26225AB
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs
Compare

Technical Specs

  • Item Circuit Breaker
  • AC Voltage Rating 600 VAC
  • Series LA
  • Low Amp Trip Setting 1,125
  • Number of Poles 2
  • Terminal Connection Lug
  • Phase 1
  • Phase Connection AB
  • Height 11"
  • Depth 5-27/32"
  • Max. Wire Size 600 kcmil
  • Amps 225
  • For Use With I-Line(R) Panelboards
  • High Amp Trip Setting 2,250
  • Circuit Breaker Type Standard
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic
  • Instantaneous Trip Adjustable
  • Frame Size 400A/LA
  • Width 6"
  • Min. Wire Size 1
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list