CIRCUIT BREAKER MOLD CASE 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CIRCUIT BREAKER MOLD CASE 600V

SQUARE D

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SQDLHL36350
  • Mfr. Model # LHL36350
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.12 lbs
Compare

Technical Specs

  • For Use With -
  • Depth 5-27/32"
  • Height 11"
  • Number of Poles 3
  • Item Circuit Breaker
  • Phase 3
  • Width 6"
  • Max. AIR Rating 25 kA
  • Frame Size 400A/LA
  • High Amp Trip Setting 3,500
  • Low Amp Trip Setting 1,750
  • Mounting Free Standing
  • Series LHL
  • Phase Connection ABC
  • Terminal Connection Lug
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL Listed, CSA Certified
  • Amps 350
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list