CIRCUIT BREAKER BOLT ON EDB 1P 45A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CIRCUIT BREAKER BOLT ON EDB 1P 45A

SQUARE D

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SQDEDB14045
  • Mfr. Model # EDB14045
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs
Compare

Technical Specs

  • Max. AIR Rating 18 kA
  • Frame Size 70A/EDB
  • For Use With NF Panelboards
  • Circuit Breaker Type Standard
  • Amps 45
  • Number of Poles 1
  • Item Circuit Breaker
  • Terminal Connection Lug
  • Standards UL, CSA, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list