CIRCUIT BREAKER 20 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CIRCUIT BREAKER 20 A

SQUARE D

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SQDEDB34020
  • Mfr. Model # EDB34020
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs
Compare

Technical Specs

  • For Use With NF Panelboards
  • Number of Poles 3
  • Item Circuit Breaker
  • Max. AIR Rating 18 kA
  • Frame Size 125A/EDB
  • Amps 20
  • Terminal Connection Lug
  • Standards UL, CSA
  • Circuit Breaker Type Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list