!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCUIT BREAKER,100A,3P,600V,SNPINLUG,SE

CIRCUIT BREAKER,100A,3P,600V,SNPINLUG,SE

GE

CIRCUIT BREAKER,100A,3P,600V,SNPINLUG,SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER,100A,3P,600V,SNPINLUG,SE

CIRCUIT BREAKER,100A,3P,600V,SNPINLUG,SE

GE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3HWT4
  • Mfr. Model # SEHA36AT0100
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Circuit Breaker
  • AC Voltage Rating 600 VAC
  • For Use With Spectra Powerpanel, Spectra Switchboard, Spectra Motor Control Centers
  • High Amp Trip Setting 1280A
  • Circuit Breaker Type Standard with Interchangeable Rating Plug
  • DC Voltage Rating Not Rated
  • Trip Type Electronic
  • Instantaneous Trip Adjustable
  • Frame Size 150A/SE
  • Height 6.30"
  • Depth 3-2/5"
  • Max. Wire Size 3/0 AWG
  • Standards UL Listed, CSA Certified
  • Amps 100
  • Max. AIR Rating 25 kA
  • Series SE
  • Low Amp Trip Setting 206A
  • Number of Poles 3
  • Terminal Connection Snap In Termination Lug
  • Phase 3
  • Phase Connection ABC
  • Circuit Breaker Mounting Style Free Standing
  • Width 4.10"
  • Min. Wire Size 12 AWG
  • Circuit Breaker Actuator Toggle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list