CHUCKING REAMER,METRIC SIZE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CHUCKING REAMER,METRIC SIZE 4

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW13H719
  • Mfr. Model # 13H719
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 515
  • Shipping Weight 0.05 lbs
Compare

Product Details

Chucking Reamer, Round Shank Shank, Decimal Size (In.) 0.1575, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1, Overall Length (In.) 4, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic, Metric Size 4 mm

Technical Specs

  • Item Chucking Reamer
  • Shank Dia. Slightly Smaller Than the Cutting Diameter
  • Number of Flutes 6
  • Overall Length 4"
  • Decimal Equivalent 0.1574
  • Flute Type Straight
  • Flute Length 1"
  • Reamer Application Through Hole

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list