!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL CHUCK, KEYED CHUCK, STEEL, 1/2 IN CAPACITY, 2JT MOUNT

DRILL CHUCK, KEYED CHUCK, STEEL, 1/2 IN CAPACITY, 2JT MOUNT

JACOBS

DRILL CHUCK, KEYED CHUCK, STEEL, 1/2 IN CAPACITY, 2JT MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL CHUCK, KEYED CHUCK, STEEL, 1/2 IN CAPACITY, 2JT MOUNT

DRILL CHUCK, KEYED CHUCK, STEEL, 1/2 IN CAPACITY, 2JT MOUNT

JACOBS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # JCB14442
  • Mfr. Model # 14442
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 1974
  • Shipping Weight 1.72 lbs

Product Details

Plain bearing chuck tapered mounted. 13 mm capacity. Used for medium or heavy-duty portable, bench or floor mounted power tools. Industrial quality chuck, with full hardened and ground working components. Fluted sleeve standard.

Technical Specs

  • Item Drill Chuck
  • Mounting Type Jacobs Taper
  • Key Number K3
  • Bearing Type Plain
  • Features One-Piece Sleeve Eliminates Crack Between Driving Teeth
  • Includes Chuck Key
  • Min. Drill Capacity 0.0400 in
  • Product Type Drill Chuck
  • Keying Keyed
  • Mounting Size JT2
  • Max. Drill Capacity 1/2 in
  • Chuck Type Keyed
  • For Use With Machine Tools
  • Material - Machining High Speed Steel
  • Nominal Capacity 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list