CHARGER BATTERY 12V ELEC SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CHARGER BATTERY 12V ELEC SWITCH

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW5RXE9
  • Mfr. Model # 5RXE9
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2923
  • Shipping Weight 2.464 lbs
Compare

Product Details

Automatic Electronic Switching Battery Chargers, AC Cord 6 ft., 2 cond

Technical Specs

  • Application For Charging of 12 V Batteries Including Vehicles, Atvs, Fork Lifts, Boats, Rvs, Trucks
  • Charger Style Handheld Portable
  • For Use With Battery Type AGM, Gel, Lead Acid
  • Automatic/Manual Automatic
  • Charging Amps @ Voltage 10 A/2 A @ 12 V
  • Input Amps 3.2
  • Overall Height 8"
  • Cable Gauge 16 AWG
  • Test Feature Battery Percent-of-Charge Level and Battery Type Selection
  • Includes Ring Terminals, Alligator Clips
  • Indoor / Outdoor Indoor
  • Item Battery Charger
  • For Battery Voltage 6, 12, 24
  • Charger Function Charging
  • Charge Type Float
  • Input Voltage 100 - 240
  • Overall Width 4"
  • Overall Depth 2-1/2"
  • Cable Length 6 ft.
  • Standards UL, cUL Listed
  • Portable Yes
  • CEC Compliant CEC Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list