CHAMP CKW SCALE 60LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CHAMP CKW SCALE 60LB

OHAUS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # OHACKW30L55
  • Mfr. Model # CKW30L55
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs
Compare

Technical Specs

  • Capacity 30 kg/60 lbs.
  • Item Packaging/Portioning Scale
  • Includes Stainless Steel Column and Wall Bracket
  • Overall Height 19"
  • Overall Length 12"
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008
  • Overall Width 15"
  • Power Unit 100 - 240 VAC, 50/60 Hz Universal Power Supply with Hardwired Cord, Optional Internal Rechargeable NiMH Battery(10 hr. Life)
  • Application Modes Checkweighing, Negative Checkweighing, Auto Tare, Totalisation, Basic Statistics
  • Weighing Surface Width 12"
  • Weighing Surface Depth 12"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Washdown Yes
  • Scale Item Compact Bench Scale
  • Scale Display LED
  • Weighing Units kg, lbs.
  • Scale Sub-Category Food Scale
  • Housing Material Stainless Steel
  • Scale Graduations 0.01 kg/10 g/0.02 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list