CHAIN ASSY BINDER GR70 3/8X16FT AST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CHAIN ASSY BINDER GR70 3/8X16FT AST

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSWLBC3816
  • Mfr. Model # LBC3816
  • UNSPSC # 23153403
  • CATALOGUE PAGE # 3240
  • Shipping Weight 25.58 lbs
Compare

Product Details

Ready-to-go chain assemblies are transportation grade 70 and come complete in 3/8 inch size, 16 ft. length with 2 grab hooks installed. 6,600 lbs. (3,000 kgs) working load limit.

Technical Specs

  • Working Lifting Limit 6600 lbs.
  • Grade 70
  • Length 16 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list