!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CFM/CMM THERMO-ANEMOMETER WITH IR T

CFM/CMM THERMO-ANEMOMETER WITH IR T

EXTECH

CFM/CMM THERMO-ANEMOMETER WITH IR T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CFM/CMM THERMO-ANEMOMETER WITH IR T

CFM/CMM THERMO-ANEMOMETER WITH IR T

EXTECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXTHD300
  • Mfr. Model # HD300
  • UNSPSC # 41114401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Anemometer with IR Temperature
  • Data Logging No
  • Velocity (FPM) 80 - 5,900
  • Velocity (MPH) 0.9 to 67
  • Velocity (Knots) 0.8 - 58
  • Vane Material Plastic
  • Temp. Range -58 - 932 Degrees F
  • Probe Size 1-3/4" dia.
  • Display 9,999 count LCD
  • Auto Power Off Yes
  • Power Source 9 V Battery
  • Includes Software and Interface Cable, Carrying Case, Battery and Instructions
  • Sensing Method Rotating Vane
  • Humidity Sensing No
  • Velocity (MPS) 0.4 to 30
  • Velocity (KPH) 1.4 - 108
  • Air Velocity Accuracy +/-3%
  • Air Volume 0 - 999,900 CFM
  • Temp. Accuracy +/-4 Degrees F
  • Cord Length 3.9 ft.
  • Data Hold Yes
  • Interface USB
  • Special Features Built-in IR Thermometer, 20 Point Averaging
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list