!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CFM/CMM THERMO-ANEMOMETER + INFRARE

CFM/CMM THERMO-ANEMOMETER + INFRARE

EXTECH

CFM/CMM THERMO-ANEMOMETER + INFRARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CFM/CMM THERMO-ANEMOMETER + INFRARE

CFM/CMM THERMO-ANEMOMETER + INFRARE

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $432.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXTAN200
  • Mfr. Model # AN200
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 301
  • Shipping Weight 1.85 lbs

Product Details

Simultaneurs display of ambient temperature and air flow or air velocity. Up to 8 easy to set area dimensions are stored in the meters internal memory. IR thermometer measures non-contact temperatures. Vane sensor on 3.9 feet cable. Includes 9 volt batter

Technical Specs

  • Item Anemometer
  • Data Logging No
  • Velocity (FPM) 80 to 5,906 fpm
  • Velocity (MPH) 0.9 to 67 mph
  • Velocity (Knots) 0.8 - 58.3
  • Air Volume 0 to 9,999 cfm
  • Temp. Accuracy +/-2? F
  • Cord Length 3.9 ft.
  • Resolution 1 FPM
  • Auto Power Off Yes
  • Special Features Simultaneous Display of Ambient Temperature and Air Flow or Air Velocity
  • Manufacturers Warranty Length 1 yr.
  • Sensing Method Rotating Vane
  • Humidity Sensing No
  • Velocity (MPS) 0.4 to 30 mps
  • Velocity (KPH) 1.4 - 108
  • Air Velocity Accuracy +/-3%
  • Temp. Range -58 Degrees to 500 Degrees F (IR), 14 Degrees to 140 Degrees F (Air)
  • Probe Size 2.83" dia.
  • Display LCD
  • Data Hold Yes
  • Power Source 9 V Battery
  • Includes Vane Sensor, Battery, Protective Rubber Holster, Carrying Case and Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list