!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CFC FREE CONTACT CLEANER 3.78L

CFC FREE CONTACT CLEANER 3.78L

LPS

CFC FREE CONTACT CLEANER 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CFC FREE CONTACT CLEANER 3.78L

CFC FREE CONTACT CLEANER 3.78L

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.62 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LPSC03101
  • Mfr. Model # C03101
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

CFC free electro contact cleaner, 312 g aerosol. Features: - Fast evaporation. - No rinsing and no residue. - Safe on metal, plastic, rubber, paint, fabric and glass surfaces. - Low toxicity. - Inverta Spray Valve. - Non-conductive. - Low odor. - 312 g.

Technical Specs

  • Item 3.78 L Jug
  • Net Weight 1 gal.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list