CENTRIFUGE TUBE,15ML,SCREW TOP,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CENTRIFUGE TUBE,15ML,SCREW TOP,PK50

GRAINGER APPROVED

Web Price : $201.73 / PACKAGE of 500

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG8FYE3
  • Mfr. Model # 8FYE3
  • UNSPSC # 41121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • Item Centrifuge Tube
  • Special Features Conical Bottom,Screw Top
  • Includes Includes rack
  • For Use With Micro Centrifuges
  • Temp. Range (F) 32 Degrees to 104 Degrees
  • Graduation Subdivisions 0.5mL
  • Temp. Range (C) 0 Degrees to 121 Degrees
  • Graduation Range 2 to 14.0mL
  • Max. Relative Centrifugal Force (xG) 9000
  • Autoclavable Yes
  • Sterile/Non-Sterile Sterile
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Labware Body Color Clear
  • Labware Nominal Capacity - Metric 15mL
  • Labware Length - English 4.49"
  • Labware Nominal Capacity - English 0.50 oz.
  • Labware Tube Type Centrifuge Tube
  • Labware Length - Metric 114mm
  • Labware Outside Dia. - Metric 17 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list