!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAST-IRON MILLING VISE 6 IN.

CAST-IRON MILLING VISE 6 IN.

DAYTON

CAST-IRON MILLING VISE 6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAST-IRON MILLING VISE 6 IN.

CAST-IRON MILLING VISE 6 IN.

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS3W765
  • Mfr. Model # 3W765
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 2012
  • Shipping Weight 70.4 lbs

Product Details

Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened Movable, Square to 0.0015 In., Bed/Base Parallel to 0.001 In., Vise bed is heat treated. Vise swivels 360 Degree on base.

Technical Specs

  • Item Cast Iron Milling w/Swivel Base
  • Base 360 Degrees Swivel
  • Jaw Opening (In.) 6
  • Overall Length (In.) 20-3/8
  • Jaw Deflection 0.002" @ 4000 lbs.
  • Bed/Base Parallel to 0.001"
  • Type Milling Machine
  • Jaw Width (In.) 6
  • Throat Depth (In.) 2-1/4
  • Overall Height (In.) 6-3/8
  • Jaw Plate Hardened Movable, Square to 0.0015"
  • Features Vise Bed is Heat Treated, Vise Swivels 360 Degrees on Base

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list