!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BANDIT CARTON SEALING TAPE, CLEAR, 2.60 MIL THICK, 1 IN DIA, ACRYLIC/POLYPROPYLENE

BANDIT CARTON SEALING TAPE, CLEAR, 2.60 MIL THICK, 1 IN DIA, ACRYLIC/POLYPROPYLENE

EARTH HUGGER

BANDIT CARTON SEALING TAPE, CLEAR, 2.60 MIL THICK, 1 IN DIA, ACRYLIC/POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BANDIT CARTON SEALING TAPE, CLEAR, 2.60 MIL THICK, 1 IN DIA, ACRYLIC/POLYPROPYLENE

BANDIT CARTON SEALING TAPE, CLEAR, 2.60 MIL THICK, 1 IN DIA, ACRYLIC/POLYPROPYLENE

EARTH HUGGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.13 / EACH

EHC: EHC :
Min Qty 16 = $178.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 16 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # COS74041EH
  • Mfr. Model # 74041-EH
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Bandit carton sealing tape has a core diameter of one inch, with a 2.60 mil thickness, a minimum performance temperature of -10 Degrees F, a maximum performance temperature of 175 Degrees F, and a tape adhesive strength of 20 ounces per inch. This acrylic tape has a tape elongation of 100% and a polypropylene backing material.

Technical Specs

  • Tape Colour Clear
  • Tape Application Hand
  • Tape Thickness 2.60 mil
  • Max. Tape Performance Temp. 175 Degrees F
  • Series Bandit(R)
  • Tape Adhesive Strength 20 oz/in
  • Tape Core Diameter 1 in
  • Tape Adhesive Acrylic
  • Tape Tensile Strength Not Rated
  • Min. Tape Performance Temp. -10 Degrees F
  • Item Carton Sealing Tape
  • Standards PSTC-107
  • Tape Backing Material Polypropylene
  • Tape Elongation 100 %

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list