CART UTILITY STEEL 24X42 5IN CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CART UTILITY STEEL 24X42 5IN CASTER

GRAINGER APPROVED

Web Price : $345.23 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM3BE77
  • Mfr. Model # 3BE77
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1919
  • Shipping Weight 64.77 lbs

Product Details

The perfect size for shipping and receiving departments of shops, stores and production lines. Welded steel construction with platform deck made of box-formed 16-gauge steel sheet with two 14-gauge formed steel reinforcing channels on underside.

Technical Specs

  • Colour Red
  • Handle Type Removable
  • Includes Protective Bumpers, Mounting Hardware
  • Item Platform Truck
  • Load Capacity 750 lbs.
  • Overall Height 41-1/2"
  • Overall Length 42"
  • Frame Material Steel
  • Overall Width 24"
  • Caster Wheel Dia. 5"
  • Deck Length 42"
  • Deck Height 6-1/4"
  • Deck Width 24"
  • Caster Wheel Width 1-1/4"
  • Handle Pocket Location Dual Ends
  • Deck Material Steel
  • Assembled/Unassembled Unassembled
  • Caster Wheel Type Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list