CART SCISSOR HYD 20X30.5 800 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CART SCISSOR HYD 20X30.5 800 LBS

VESTIL

Web Price : $1,559.42 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESCART800D-TS
  • Mfr. Model # CART800D-TS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1940
  • Shipping Weight 257.0 lbs

Product Details

Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The foot pump includes a soft-lowering down valve.

Technical Specs

  • Includes Foot Pump
  • Load Capacity 800 lbs.
  • Item Hydraulic Elevating Cart
  • Frame Material Steel
  • Platform Length 35-1/2"
  • Platform Width 20"
  • Phase 2
  • Caster Material Polyurethane
  • Number of Posts 0
  • Caster Wheel Dia. 5"
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
  • Lifting Height Max. 51"
  • Lifting Height Min. 13-1/2"
  • Mobile/Stationary Mobile
  • Lift Control Foot Pump
  • Lift Mobility Manual Lift, Manual Push
  • Lift Table Platform Style Fixed
  • Lift Table Item Scissor Lift Table
  • Lift Mechanism Hydraulic

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list