CART SCISSOR HYD 17.5X27.5 220 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CART SCISSOR HYD 17.5X27.5 220 LBS

VESTIL

Web Price : $1,056.77 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESCART200D
  • Mfr. Model # CART200D
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1940
  • Shipping Weight 164.0 lbs

Product Details

Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The foot pump includes a soft-lowering down valve.

Technical Specs

  • Includes Foot Pump
  • Item Hydraulic Elevating Cart
  • Frame Material Steel
  • Load Capacity 220 lbs.
  • Platform Width 17-1/2"
  • Platform Length 27-1/2"
  • Caster Material Polyurethane

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list