CART SCISSOR 2000 LB
CART SCISSOR 2000 LB
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Manual Hydraulic Elevating Scissor Cart, Load Capacity 2000 Pounds, Raised Height 39 inches, Lowered Height 15 inches, Caster Size 5 inches, Single Speed Foot pump, 20 x 40 inches Platform
Technical Specs
- Item Scissor Lift Cart
- Minimum Lifting Height 15 in
- Platform Length 40 in
- Platform Type Solid
- Platform Gauge Fixed
- Wheel Type Tread on Core
- Wheel Configuration (2) Swivel with Brake, (2) Rigid
- Scissor Type Single
- Lift Mechanism Hydraulic
- Handle Type Raised
- Frame Material Steel
- Includes Hydraulic Foot Pump
- Overall Length 46 in
- Load Capacity 2,000 lbs.
- Maximum Lifting Height 39 in
- Platform Width 20 in
- Platform Material Steel
- Wheel Diameter 6 in
- Wheel/Tread Material Polyurethane
- Brake Type Side Pedal Brake
- Lift Control Foot Pump
- Operation Manual
- Handle Height 38 1/2 in
- Charger Type (2) Rigid, (2) Swivel with Brake
- Overall Height 38 1/2 in
- Overall Width 20 in
Alternate Products
-
SOUTHWORTH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,415.92
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,892.30
/ EACH
Related Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.30
/ EACH