!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CART LADDER W/CABINET

CART LADDER W/CABINET

RUBBERMAID

CART LADDER W/CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART LADDER W/CABINET

CART LADDER W/CABINET

RUBBERMAID

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBB9T58
  • Mfr. Model # 9T58
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.01 lbs

Product Details

Ladder cart with cabinet. Increased functionality in a smaller footprint. Provides greater mobility, enhanced access, safe ladder handling, and minimal storage requirements.

Technical Specs

  • Item Ladder Cart
  • Material Structural Foam
  • Colour Black
  • Includes long-item storage, tool holders and locking cabinets
  • Overall Length 31-1/2"
  • Capacity per Shelf 125 lbs.
  • Load Capacity 500 lbs.
  • Finish Powder Coated
  • Number of Shelves 4 to 7
  • Overall Height 42"
  • Overall Width 27-3/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list