CART HYDRAULIC LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CART HYDRAULIC LIFT

DAYTON

Web Price : $1,557.70 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM4ZD01
  • Mfr. Model # 4ZD01
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1940
  • Shipping Weight 445.0 lbs

Product Details

Elevating Scissor Cart, Ld. Cap. 1500 lb., Platform L 48 In., Platform Width 24 In., Raised H 59 In., Lowered H 18-3/8 In., Elevation per Stroke 1-1/4 In., Caster Dia. 6 In., Caster Type Polyurethane, 2 Rigid, 2 Swivel with Brake, Incl. Manual Single Spd. Hydraulic Foot Pump.

Technical Specs

  • Includes Hydraulic Foot Pump
  • Item Scissor Lift Cart
  • Load Capacity 1,500 lbs.
  • Frame Material Steel
  • Phase 1
  • Platform Length 48"
  • Platform Width 24"
  • Caster Material Polyurethane
  • Number of Posts 0
  • Caster Wheel Dia. 6"
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
  • Lifting Height Min. 18-3/8"
  • Mobile/Stationary Mobile
  • Lifting Height Max. 59"
  • Lift Control Foot Pump
  • Lift Mobility Manual Lift, Manual Push
  • Lift Table Platform Style Fixed
  • Lift Mechanism Hydraulic
  • Lift Table Item Scissor Lift Table

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list