CART CONFINED SPACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CART CONFINED SPACE

AIR SYSTEMS INTERNATIONAL

Web Price : $8,147.55 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ASICSC3072
  • Mfr. Model # CSC3072
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 515.0 lbs

Technical Specs

  • Colour Black
  • Features Adjustable Shelves in Cabinets. Adjustable Hook-and-Loop Bottle Straps with Steel Safety Chains. Top Rubber Mat with Tie-Downs for Storing Retrieval Tripod (not included).
  • Item Confined Space Cart
  • Handle T-Handle with Bull Ring
  • Load Capacity 2,000 lbs.
  • Construction 18 ga. Galvanized Steel
  • Overall Length 72"
  • Overall Height 48"
  • Overall Width 30"
  • Wheel Size 10"
  • Wheel Type Semi-Pneumatic
  • Number of Cabinets 3
  • Wheel Material Solid Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list