CARPET HEAT BOND IRON,3 IN BOND,110V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CARPET HEAT BOND IRON,3 IN BOND,110V

ROBERTS

Web Price : $202.86 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG43Z128
  • Mfr. Model # 10-482G
  • UNSPSC # 47111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Application For Carpet Installation
  • Item Carpet Heat Bond Iron
  • Size 3"
  • Construction Streamlined, Low Profile
  • Characteristics 110V, Melts 3" Wide Heat Bond Tape, Double Heat Shield, S-Shaped Heating Element Provides Even Heating And Longer Heat Retention, Grooved Non-Stick Base, Comb Profile Forms Ridges in Adhesive for Stronger Carpet, 3-Way Cord Guide, 9-1/2 ft. Cord, Thermostat Indicator Light

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list