!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARBIDE BUR,TAPER RADIUS END,3/16

CARBIDE BUR,TAPER RADIUS END,3/16

APPROVED VENDOR

CARBIDE BUR,TAPER RADIUS END,3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARBIDE BUR,TAPER RADIUS END,3/16

CARBIDE BUR,TAPER RADIUS END,3/16

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS19D779
  • Mfr. Model # 19D779
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Carbide Bur
  • Shank Dia. 1/8 in
  • Length of Cut 1/2"
  • Trade Number SL-53
  • Abrading Application General Purpose Use On Steel, Cast Iron, Ferrous and Non-Ferrous Materials
  • For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools
  • Head Material Grade YG7
  • Material Application Cast Iron, Ferrous and Non-Ferrous Metals, Steel
  • Max. Speed 40,000 RPM
  • Shank Material Hardened Steel
  • Cut Type Single Cut
  • Head Dia. 3/16 in
  • Overall Length 1-1/2"
  • Included Angle 14 Degrees
  • End Type Radius End
  • Head Material Carbide
  • Head Shape Cone
  • Material Category Application Cast Iron, Ferrous and Non-Ferrous Metals, Steel
  • Shank Length 1 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list