Discontinued with Replacement
CAPSCRW SOC ST12 ZP UNC NO.6-32X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW SOC ST12 ZP UNC NO.6-32X5/8

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07001.013.0062
  • Mfr. Model # U07001.013.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.004 lbs
Compare
Suggested Replacement Product
CAPSCW SOC ST12 Z UNC NO.6-32X5/8,100/PK

Web Price : $14.37 / PACKAGE of 100

Product Details

Carbon steel, zinc plated finish, size #6-32 x 5/8, drive type hex, drive size 7/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.75 in, head height 0.026 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 7/64"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 0.75"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Dia. 1/4"
  • System of Measurement Inch
  • Head Height 0.026"
  • Thread Dia. #6
  • Dia./Thread Size 6-32
  • Min. Tensile Strength 170,000 psi
  • Length 5/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Zinc Plated
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list