Discontinued with Replacement
CAPSCRW SOC ST12 UNC NO.10-24X1.3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW SOC ST12 UNC NO.10-24X1.3/8

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07000.019.0137
  • Mfr. Model # U07000.019.0137
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.014 lbs
Compare
Suggested Replacement Product
CAPSCW SC ST12 UNC NO.10-24X1.3/8,100/PK

Web Price : $28.27 / PACKAGE of 100

Product Details

Carbon steel, blank steel finish, size #10-24 x 1-3/8, drive type hex, drive size 5/32 in, thread type 24, thread style imperial, thread direction right, thread length 0.88 in, head height 0.19 in, head dia. 0.312 in, Rockwell hardness C37 to C45, meets/e

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 5/16"
  • Thread Length 0.88"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Head Dia. 5/16"
  • Head Height 0.19"
  • Thread Direction Right Hand
  • Thread Dia. #10
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size #10-24
  • System of Measurement Inch
  • Length 1-3/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list