Discontinued with Replacement
CAPSCRW SOC D912 SS A4 M12-1.75X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW SOC D912 SS A4 M12-1.75X120

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM55050.120.0120
  • Mfr. Model # M55050.120.0120
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.257 lbs
Compare
Suggested Replacement Product
CAPSCW SOC D912 SS A4 M12-1.75X120,10/PK

Web Price : $37.27 / PACKAGE of 10

Product Details

Stainless steel, size M12-1.75 x 120, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 50 mm, head height 12 mm, head dia. 18, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 50mm
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 18 mm
  • Head Height 12 mm
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Thread Dia. M12
  • Length 120mm
  • Basic Material Stainless Steel
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list