Discontinued with Replacement
CAPSCRW SOC D912 SS A2 M2.5-0.45X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW SOC D912 SS A2 M2.5-0.45X20

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM51050.025.0020
  • Mfr. Model # M51050.025.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.002 lbs
Compare
Suggested Replacement Product
CAPSCW SOC D912 SS A2 M2.5-0.45X20,50/PK

Web Price : $2.93 / PACKAGE of 50

Product Details

Stainless steel, size M2.5-0.45 x 20, drive type hex, drive size 2 mm, thread type metric, thread direction right, thread length 20 mm, head height 2.5 mm, head dia. 4.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 2 mm
  • Drive Type Hex Socket
  • Thread Length 20 mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Thread Style Metric
  • Head Dia. 4.5 mm
  • Head Height 2.5 mm
  • Thread Dia. M2
  • Min. Tensile Strength 101,500 psi
  • System of Measurement Metric
  • Dia./Thread Size M2-0.45
  • Length 20mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list