CAPSCRW SC ST12 ZP UNC NO6-32X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW SC ST12 ZP UNC NO6-32X1.1/4

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07001.013.0125
  • Mfr. Model # U07001.013.0125
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.527 lbs
Compare

Product Details

Carbon steel, zinc plated finish, size #6-32 x 1-1/4, drive type hex, drive size 7/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.75 in, head height 0.026 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Type Hex
  • Drive Size 7/64"
  • Thread Length 0.75"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Height 0.026"
  • Rockwell Hardness C37 to C45
  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Head Dia. 1/4"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Thread Dia. #6
  • Dia./Thread Size #6-32
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Class 12
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list