Discontinued with Replacement
CAPSCRW SC ST12 ZP UNC 3/8-16X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW SC ST12 ZP UNC 3/8-16X2.1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07001.037.0250
  • Mfr. Model # U07001.037.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.099 lbs
Compare
Suggested Replacement Product
CAPSCRW SC ST12 Z UNC 3/8-16X2.1/2,25/PK

Web Price : $21.48 / PACKAGE of 25

Product Details

Carbon steel, zinc plated finish, size 3/8-16 x 2-1/2, drive type hex, drive size 5/16 in, thread type 16, thread style imperial, thread direction right, thread length 1.25 in, head height 0.562 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 5/16"
  • Drive Type Hex
  • Thread Length 1.25"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 9/16"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8"-16
  • Head Height 0.562"
  • Length 2-1/2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Zinc Plated
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list