!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAPSCRW GR5 ZP UNC 5/8-11X1-1/4BULK

CAPSCRW GR5 ZP UNC 5/8-11X1-1/4BULK

APPROVED VENDOR

CAPSCRW GR5 ZP UNC 5/8-11X1-1/4BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCRW GR5 ZP UNC 5/8-11X1-1/4BULK

CAPSCRW GR5 ZP UNC 5/8-11X1-1/4BULK

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBB01200.062.0125
  • Mfr. Model # B01200.062.0125
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Material Grade/Class Grade 5
  • Thread Size 5/8"-11
  • Fastener Length 1 1/4 in
  • Head Width 15/16 in
  • Drive Hex
  • Rockwell Hardness HRC19
  • Material Quality Standards SAE J429
  • Overall Length 1 1/4 in
  • Thread Style Fully Threaded
  • Minimum Temperature -58 Degrees F
  • Head Style Hex
  • Thread Type Coarse
  • Material Steel
  • Finish Zinc Plated
  • Thread Direction Right Hand
  • Minimum Thread Length 1 1/4 in
  • Head Height 25/64 in
  • Tensile Strength 105,000 psi
  • Dimensional Standards ASME B18.2.1
  • System of Measurement Inch
  • Thread Fit 2A
  • Type Hex Head Cap Screw
  • Maximum Temperature 302 Degrees F
  • Thread Pitch Fully Threaded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list