Discontinued with Replacement
CAPSCRW FLT SS A4 M12-1.75X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW FLT SS A4 M12-1.75X30

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBM55060.120.0030
  • Mfr. Model # M55060.120.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.067 lbs
Compare
Suggested Replacement Product
CAPSCRW FLT SS A4 M12-1.75X30,25/PK

Web Price : $23.64 / PACKAGE of 25

Technical Specs

  • Drive Size 8 mm
  • Drive Type Hex
  • Thread Length 30 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 7.4 mm
  • Length 30mm
  • Item Metric Socket Flat Head Cap Screw
  • Rockwell Hardness C32 - C39
  • Head Dia. 26.88mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M12
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Fastener Industry Standards DIN 7991

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list