CAPSCRW FLT I10642 10.9 M20-2.5X90,10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAPSCRW FLT I10642 10.9 M20-2.5X90,10/PK

FABORY

Web Price : $55.36 / PACKAGE of 10

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EBP26LF37
  • Mfr. Model # M07400.200.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Item Metric Socket Flat Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M20-2.50
  • Fastener Finish Black Oxide
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 90mm
  • Thread Dia. M20
  • Head Dia. 40.32mm
  • Min. Tensile Strength 1000 N/mm2
  • Head Angle (Deg.) 90
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Material Grade Class 10.9
  • Length 90mm
  • Fastener Thread Type Metric Coarse
  • Drive Size 12mm
  • Thread Direction Right Hand
  • Head Height 10.16mm
  • Vented Hole Size Not Vented
  • Rockwell Hardness C32 to C39
  • Fastener Industry Standards DIN 7991

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list