Discontinued with Replacement
CAPSCRW BUT ST10 ZP UNC NO.8-32X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW BUT ST10 ZP UNC NO.8-32X5/8

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU07151.016.0062
  • Mfr. Model # U07151.016.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.005 lbs
Compare
Suggested Replacement Product
CAPSCW BUT ST10 Z UNC NO.8-32X5/8,100/PK

Web Price : $33.69 / PACKAGE of 100

Product Details

Carbon steel, zinc plated finish, size #8-32 x 5/8, drive type hex, drive size 3/32 in, thread type 32, thread style imperial, thread direction right, head height 0.312 in, Rockwell hardness C37 to C44, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 3/32"
  • Drive Type Hex
  • Thread Length 5/8"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C44
  • Head Height 0.312"
  • Head Dia. 5/16"
  • Thread Dia. #8
  • Min. Tensile Strength 135,000 psi
  • System of Measurement Inch
  • Dia./Thread Size #8-32
  • Length 5/8"
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list