Discontinued with Replacement
CAPSCRW BUT SS304 UNF 5/16-24X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCRW BUT SS304 UNF 5/16-24X1.1/2

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU51130.031.0150
  • Mfr. Model # U51130.031.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 996
  • Shipping Weight 0.033 lbs
Compare
Suggested Replacement Product
CAPSCW BUT SS304 UNF 5/16-24X1.1/2,50/PK

Web Price : $69.24 / PACKAGE of 50

Technical Specs

  • Drive Size 3/16"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.166"
  • Item Socket Head Cap Screw
  • Length 1-1/2"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Length 1-1/2"
  • Head Dia. 7/16"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 5/16"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size 5/16"-24
  • System of Measurement Inch
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list